Ken Forging
Machinery Eye Bolt Blank With Shoulder, Unthreaded, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain
Mfr # K2030-BLANK
Zoro # G1915514
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style With Shoulder
- System of Measurement Inch
- Thread Size Unthreaded
- Shank Length 2-1/2 in
- Eye Inside Diameter 1-13/16 in
Explore More Products
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 3 in Shank, 1-1/2 in ID, Steel, Plain K2028-3-SS
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, 316 Stainless Steel K2005-316SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 10 in Shank, 1-1/2 in ID, Steel, Galvanized N2028-10
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 3/4 in Shank, 1 in ID, Steel, Galvanized K2023-A-HDG
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 1-1/2 in Shank, 1-3/16 in ID, Steel, Plain K2005-SS
- KEN FORGING Machinery Eye Bolt With Shoulder, 5/16"-18, 4 in Shank, 7/8 in ID, Steel, Plain K2022-4-SS
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain K2004-BLANK
- KEN FORGING Eye Bolt 7/8"-14, 2-1/4 in Shank, 1.6875 in ID, Carbon Steel, Plain K2009-UNF
- KEN FORGING Machinery Eye Bolt Blank Without Shoulder, Unthreaded, 1-1/8 in Shank, 7/8 in ID, Steel, Plain K2002-BLANK
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 5 in Shank, 1/2 in ID, 316 Stainless Steel, Plain 5LAE2
- NATIONAL MFG/SPECTRUM BRANDS HHI 516x3 Zinc J Bolt N232-918
- Ken Forging Eye Bolts