Shop Alternate Products
This Product is Discontinued
Wooster
4 1/2 in Mini Paint Rollers, 3/8 in Nap, Knit Fabric, 2 PK (Discontinued)
Mfr # RR307-4 1/2
Zoro # G1915916
This Product is Discontinued
Key Features
- Roller Length 4-1/2"
- Length 4 1/2 in
- Nap 3/8 in
- Cover Material Knit Fabric
- Core Material Polypropylene