Condor
Cut-Resistant Sleeve, Cut Level A3, Kevlar, Latex-Free, 14 in L, Yellow, Large
Mfr # 3AM12
Zoro # G1915925
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
- Sleeve Material Kevlar(R)
Explore More Products
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large 2AF37
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 24 in L, Yellow, Large 3BC99
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 18 in L, Yellow, Large 2AG29
- CONDOR Cut Resistant Sleeve, 10in.L, Kevlar(R) 38AV61
- CONDOR Cut Resistant Sleeve, 10 In. 4BC20
- CONDOR Cut Resistant Sleeve, 24 In., Black 3NYZ9
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) SK-14-KSC
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, S KTAFGT18SFS
- MCR SAFETY Economy Weight 14 Sleeve 9374E
- SUPERIOR GLOVE Cut-Resistant Sleeves: ANSI/ISEA Cut Level A4, Kevlar®, 18 in Length, Black, M KBKB1T18/M
- MCR SAFETY Sleeve, HPPE, 18", 10 Gauge, Vend Pack VP9318D10
- Condor Abrasion & Cut Resistant Clothing