Shop Alternate Products
This Product is Discontinued
Thogus
5/16" x 3/8" Polypropylene Male Adapter PK 10 (Discontinued)
Mfr # TA1065/PPB-10-G
Zoro # G1916293
This Product is Discontinued
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Barb Size 5/16 in
- Fitting Connection Type Barbed x MNPT
- Pipe Size - Pipe Fitting 3/8 in