Platt
Black Protective Case, 19"L x 13-1/2"W x 10-1/4"D
Mfr # 181309A
Zoro # G1916494
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Includes Convoluted and/or Flat Cushion in Lid, Flat Bottom Cushion, Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam
- Material Plastic
- Features Heavy-Duty Cases, Great for Shipping, Transporting and Protecting Equipment, Tested for Vibrations, Water Resistance, Tumbling
- Overall Depth 10 1/4 in
Explore More Products
- PLATT Black Blow-Molded Case, 8-1/2"L x 6"W x 2"D 106
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D 1412
- PLATT Black Blow-Molded Case, 17"L x 7"W x 3-1/4"D 613
- PLATT Black Protective Case, 8-1/2"L x 6"W x 3"D 108
- PLATT Protective Case, 20-1/4"L x 17"W 369THG-SGSH
- PLATT Black Padded Divider Case, 18-1/4"L x 14-1/4"W x 7"D 605T-C
- PLATT Black Carrying Case, 22"L x 16"W x 7-3/4"D 221609
- PLATT Yellow Carrying Case, 17"L x 19-1/8"W x 10"D 359TY-SGSH
- PLATT Black Blow-Molded Case, 16"L x 11-1/2"W x 3-1/4"D 604
- NANUK CASES Case, Blue 908S-000BL-0A0
- NANUK CASES Case 975, No Wheels Two Man Carry, Black 975T-000BK-0A0
- Platt Hard Case Storage