Shop Alternate Products
This Product is Discontinued
Apollo Valves
Bronze Ball Valve Inline 1-1/4" (Discontinued)
Mfr # 77C20627
Zoro # G1916984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1-1/4"
- Body Material Bronze B584
- Body Style Inline
- Tube Size 1-1/4"
- Port Full