Abus
Combination Padlock, Side, Black/Silver
Mfr # 145/40 Blue
Zoro # G1917045
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- TSA Approved No
- Number of Dials 4
- Resettable Resettable
- High Security Yes
- Dial Location Side
Explore More Products
- ABUS Abus: 160/40 C Steel/Chrome 3-Dial Resettable ABS-12611
- ABUS Combination Padlock, Front, Black/Silver 158/50
- ABUS Combination Padlock, Bottom, Black/Silver 190CS/60
- ABUS Combination Padlock, Front, Yellow 78/50 KC Yellow
- ABUS Combination Padlock, Side, Black/Silver 145/30 Yellow
- ABUS Combination Padlock, Front, Black/Silver 78/50 KC
- ABUS ABUS 145 by 40 C Aluminum Blue 4-Dial Resettable Combination Padlock 14543
- ABUS 145 by 20 C Aluminum Yellow 3-Dial Resettable Combination Padlock AB1991
- ABUS 145 by 40 C Aluminum Red 4-Dial Resettable Combination Padlock AB2000
- MASTER LOCK Padlock, 2-3/8"Vertical Shackle Clearance 6400LJENT
- BRINKS Keyed Padlock, Brass, TSA Approved, 22mm 2 PK 171-20271
- Abus Combination Padlocks