Emi
First Response Holster Set, Pink
Mfr # 467
Zoro # G1917268
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight
- First Aid Kit Type Kit
- Case Material 1000 Denier Cordura Nylon
- Height 3 in
- Material 1000 Denier Cordura Nylon
Explore More Products
- EMI Seat Belt Cutter, Plastic 4002
- EMI Bulk Pro Response Trauma Kit, Hook-and-Loop 850
- EMI EMS/Trauma/Response Rapid Response Refill Kit, Plastic 874
- EMI Bulk Emergency Medical Kit, 1000 Denier Cordura Nylon 858
- EMI Unitized CPR Kit, Nylon 469
- EMI Magill Catheter Forcep Adult 10" 2760
- EMI Bulk Emergency Preparedness Kit, Nylon 9124
- EMI Response/Traffic Emergency Medical Kit, Nylon 479
- EMI Protector Basic Response Kit 560
- FIRST AID ONLY Bulk First Aid kit, Plastic, 10 Person 238-AN
- FIRST AID ONLY First Aid Kit 25 Person 223-U
- Emi First Aid Kits