Emi
First Response Holster Set, Red
Mfr # 466
Zoro # G1917277
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Includes Holster, EMS Shears, 5-1/2 in Colorband Scissors, Disposable Penlight
- Case Material 1000 Denier Cordura Nylon
- Material 1000 Denier Cordura Nylon
- Height 3 in
Explore More Products
- EMI EMS/Trauma/Response Pro Response Kit, Nylon 836
- EMI Disaster Response Kit, 63 Piece, Orange 471
- EMI EMS/Trauma/Response Child Response Kit, Nylon 888
- EMI Bulk Emergency Preparedness Kit, Nylon 9122
- EMI Unitized CPR Kit, Hard Plastic 491
- EMI EMS/Trauma/Response Trauma Kit, Nylon 822
- EMI Trauma Kit, 3-1/2" D, 7-1/2" H, 6" W, Black 9138
- EMI Emergency Tactical Gunshot Kit w/STAT 9146
- EMI Protector Response Pac Refill Kit 558
- FIRST AID ONLY ANSI Class A 10 Person First Aid Kit, 71 Pieces 90754
- PROGUARD Kit, Bloodborne/Pathogen 7351
- Emi First Aid Kits