First Aid Only
First Aid Tape, White, 1/2inW, 2-1/2yd., PK20
Mfr # 40JH09
Zoro # G1917548
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1/2 in
- Industry Type Healthcare
- Material Cloth
- Adhesive Yes
Explore More Products
- FIRST AID ONLY Waterproof Tape, White, WP1 in. W, 5 in. L M687-P
- FIRST AID ONLY Tape, White, 1 In. W, 5 ft. L, PK2 8-002
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L M688-P
- FIRST AID ONLY First Aid Tape, White, 1 in. W, 5 in. L FAE-6040
- FIRST AID ONLY Tape, White, Cloth, 1/2 In. W, 10 ft. L 8-060
- FIRST AID ONLY Waterproof Tape, White, WP1/2 in W, 10 in. L M686-P
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W 430125
- FABRICATION ENTERPRISES Orfit Orficast More Thermoplastic Tape, 6" Width x 9 ft. Length, Black, 1 Roll 24-5615-1
- 3M Durapore Surgical Tape 1538-0, 2, PK10 1538-0
- 3M Medical Tape Transpore 2 x 10 yds Transparent, 6Bx 1527-2
- HONEYWELL Adhesive Tape, 1 In x 10 Yd. 023146
- First Aid Only Surgical Tapes