Behringer
Tube Clamp Kit, Pipe Sz 1 1/4 In, 304SS
Mfr # TWT51660-PP
Zoro # G1918244
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Weld Plate
- Tube Size 1 1/4 in
- Height 2.69 in
- Includes CLH Clamp Set (2 Halves), Hex Bolt, TCP Cover Plate, TWP Weld Plate
- Length 4.06 in
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated TW2025-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 304SS TWT2050-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 1/2 In, 304SS R8HT61900-PP
- BEHRINGER Tube Clamp Kit, Tube 2 1/2In, Carbon Steel SH6250-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 316SS SBX6075-SP
- BEHRINGER Tube Clamp Kit, Tube 3/8 In, Carbon Steel SH3038-PP
- BEHRINGER Tube Clamp Kit, Pipe Sz 1/4 In, 304SS R7HT30540-PP
- BEHRINGER Tube Clamp Kit, Tube Sz 1 In, 316SS BSBX3100-SP
- BEHRINGER Tube Clamp Kit, Tube Sz 1/2 In, 316SS BSBX3050-SP
- CUSH-A-NATOR Cushioned Clamp, Std, 1-1/8 in. Tube, Steel CN18
- DIXON 10 in ID T-BOLT CLAMP 3/4 in WIDE 9.766 in x STBC1000
- Behringer Pipe & Tube Clamps