Merit
Quick Change Disc, AlO, 3in, 240G, TP, PK50
Mfr # 69957399795
Zoro # G1918271
$55.81
7% off
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TP (Type I)
- Grit 240
- Grade Very Fine
- Abrasive Material Aluminum Oxide
Explore More Products
- MERIT Quick Change Disc, 1-1/2In, Medium 66623340035
- MERIT Quick Change Sand Disc, 2In, 100G, TR, PK100 69957399711
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TP, PK100 08834167026
- MERIT Quick Change Disc, AlO, 1in, 80G, TR, PK100 69957399686
- MERIT Quick Change Disc, 3In, 36 Grit, TP, PK50 69957399786
- MERIT Quick Change Disc, 3In, 40G, Nylon 08834167823
- MERIT Non-Woven Discs5 In. Surface Prep Non-Wo 66623325155
- MERIT Qk Change Disc, ZircAlO, 2in, 60G, TS, PK100 08834167068
- MERIT Quick Change Disc, AlO, 1in, 100G, TP, PK100 69957399755
- BSC PREFERRED 412x116x78 MTL Disc DBD045063701F
- MERIT Quick Change Disc, 2In, 80G, Medium, Backing Weight: X 66623340037
- Merit Quick Change Discs