Zoro Select
M1.4-0.30 x 3 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK
Mfr # MSCX01403-010P1
Zoro # G1918463
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Cheese
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 6 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK U24540.025.0600
- ZORO SELECT #6-32 x 2 in Phillips Pan Machine Screw, Cadmium Steel, 2000 PK MS35206-238
- ZORO SELECT #8-32 x 1-1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK 010832P150
- ZORO SELECT #4-40 x 1/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.011.0025
- ZORO SELECT #6-32 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.013.0025
- ZORO SELECT #10-24 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.019.0031
- ZORO SELECT M4-0.70 x 70 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 25 PK M51120.040.0070
- ZORO SELECT 1/4"-20 x 3/8 in Slotted Pan Machine Screw, Nylon Steel, 2500 PK 1406MSPN
- ZORO SELECT #12-24 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 3000 PK 1216KWMS
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Pan Machine Screw, Plain Stainless Steel, 6 PK 39685
- MIDWEST FASTENER 3/18"-16 x 1-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 8 PK 60144
- Zoro Select Machine Screws