Shop Alternate Products
This Product is Discontinued
Unbrako
18 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK (Discontinued)
Mfr # 03975
Zoro # G1919547
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Drive Type Hex Socket
- Drive Size 3/16"
- Material Alloy Steel