John Guest
Acetal Copolymer Union Adapter, 5/16 in Tube Size
Mfr # PM0408E-PK10
Zoro # G1919662
$59.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Max. Pressure 150 psi
Explore More Products
- JOHN GUEST Polypropylene Faucet Connector 1/4'' x 7/16''-24 UNS, 10PK PP3208U7W
- JOHN GUEST Acetal Copolymer Fixed Elbow, 90 Degrees, 1/4 in Tube Size PI-480821-S
- JOHN GUEST Polypropylene Union Elbow, 90 Degrees, 1/2 in Tube Size PP0316W-PK10
- JOHN GUEST Polypropylene Reducer, 1/4 in Tube Size PP061208W-PK10
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 5/16 in Tube Size PM220808E-PK10
- JOHN GUEST Acetal Copolymer Fixed Elbow, 90 Degrees, 1/4 in Tube Size CI480821W-PK10
- JOHN GUEST Acetal Copolymer Plug, 5/16 in Tube Size PM0808R-PK10
- JOHN GUEST Adapter, 5/16 In. Stem OD, Gray, PK10 PM050812S-10PK
- JOHN GUEST Acetal Copolymer Plug-In Elbow, 90 Degrees, 1/4 in Tube Size PI221208S-PK10
- MILTON PTC Y Fitting, 1/4" OD, PK10 2211-1
- SHARKBITE PUSH THR ADPTR 1/2X3/8M"" 25419
- John Guest Push-to-Connect Tube Fittings