Shop Alternate Products
This Product is Discontinued
Zoro Select
Badge Holder w Elastic Cord, PK50 (Discontinued)
Mfr # 2XKK5
Zoro # G1920597
This Product is Discontinued
Key Features
- Type Elastic Cord
- Legend Blank
- Color Clear
- Material vinyl
- Length 4"