Shop Alternate Products
This Product is Discontinued
Kiltronx
Mattress Cover, Cal King, 72in W, Non Woven (Discontinued)
Mfr # 5012686
Zoro # G1920917
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size Cal. King
- Length 84 in
- Pocket Size 14 in to 18 in
- Width 72 in
- Thickness 7/64 in