Bell & Gossett
Steam Trap, 15 psi, 406F, 5-1/2 In. L
Mfr # FT015H-3
Zoro # G1920947
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 15 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,600 lb/hr
- Max. Temp. 406 Degrees F
Replacement Parts
Explore More Products
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi FT030H-5
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6 In. L FT015H-8
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi FT015C-8
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L B1125S-3
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L FT015H-4
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 75 psi FT075H-4
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 180 psi B1180S-3
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi B1075S-2
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 125 psi B0125S-3
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc IB11-4-250
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L 811-050-250
- Bell & Gossett Steam Traps