Shop Alternate Products
This Product is Discontinued
Kiltronx
Mattress Cover, Queen, 80 in. L, Non Woven (Discontinued)
Mfr # 5012677
Zoro # G1921005
This Product is Discontinued
Key Features
- Size Queen
- Length 80 in
- Width 60 in
- Pocket Size 9 in to 13 in
- Thickness 7/64 in