Zoro Select
Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 85A
Mfr # BULK-RS-E85MIL-15
Zoro # G1921114
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 36"x50 ft., Black, 70A BULK-RS-BHS70-211
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" CCNES1/16-F25-P
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-873
- ZORO SELECT Rubber Strip, 1/16" Thickness, 2" W BULK-RS-E60-134
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-NHS40-863
- ZORO SELECT 1/8" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A BULK-RS-N40MIL-29
- ZORO SELECT Rubber Strip, PUR, 1/2"Thick, 48"x3", 60A 70ST0L-60A-3X48
- ZORO SELECT 3/8" High Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-NHS60-914
- ZORO SELECT Rubber Sheet, PUR, 3/8"Thick, 12"x12", 60A 70S0J-60-12X12
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 40A BULK-RS-S40-790
- USA INDUSTRIALS High Temperature EPDM Rubber Roll-60A BULK-RS-E60HT-241
- Zoro Select Rubber Sheets & Strips