Milwaukee Valve
Butterfly Valve, Wafer Style, Size 3 In
Mfr # HW234V
Zoro # G1921805
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Ductile Iron
- Pipe Size 3 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron CW223E 5
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT BB2-102 1 1/2
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 3 In ML234V
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 10 In ML-333E 10
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 2 1/2 In ML234V
- MILWAUKEE VALVE Butterfly Valve, 6 In, RPTFE Liner, Lever HP1WCS4212 6
- MILWAUKEE VALVE Butterfly Valve, Lug, Pipe Size 6 In ML334V
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, RPTFE Liner HP1WCS4212 3
- MILWAUKEE VALVE Disc Valve, 1 1/2 In Solder, Bronze BB2-350 1 1/2
- VIEGA Viega ProPress butterfly valve, 2-1/2" - 4 22074
- BONOMI NSF, Butterfly Wafer, 6", EPDM, Nylon Disc N500S
- Milwaukee Valve Butterfly Valves