Shop Alternate Products
This Product is Discontinued
Essex
U.S. Single Gang Piezoelectric Switch, Presione Para Abrir (Discontinued)
Mfr # PEBSS6MX-US
Zoro # G1921875
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Presione Para Abrir
- Switch Action SPDT
- Depth 1-1/4"
- Material Stainless Steel
- Output 1 N/O, 1 N/C, 2A @ 30VDC