Atco
Insulated Flexible Duct, 25 ft. L, 140F
Mfr # 17802516
Zoro # G1923485
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flexible Duct Inside Dia. 16 in
- Flexible Duct Length 25 ft
- Flexible Duct Wall Thickness 2 1/2 in
- Insulation Value R 8.0
- Material Polyester
Explore More Products
- ATCO Noninsulated Flexible Duct, 4" Dia. 05102504
- ATCO Noninsulated Flexible Duct, 6" Dia. 05102506
- ATCO Insulated Flexible Duct, 10"WC 13002514
- ATCO Insulated Flexible Duct, 180F, 5000 fpm 13002512
- ATCO Insulated Flexible Duct, 4" Dia. 13602504
- ATCO Insulated Flexible Duct, 8" Dia. 17802508
- ATCO Insulated Flexible Duct, Polyester, 140F 17802518
- ATCO Insulated Flexible Duct, 14" Dia. 13102514
- THRIFCO PLUMBING 3 Inch x 8 Feet Vinyl Ducting 4400753
- ATCO Insulated Flexible Duct, 25 ft. L, 180F 13002506
- WESTAFLEX Noninsulated Flexible Duct, 500F, 15 ft. L 2505
- Atco Flexible Ducts