Shop Alternate Products
This Product is Discontinued
American Lock
Keyed Padlock, Hidden, Round Zinc Body, 1-9/32" W (Discontinued)
Mfr # A2001
Zoro # G1923817
This Product is Discontinued
Key Features
- Body Material Zinc
- Shackle Dia. 3/8"
- Body Color Silver
- Shackle Type Hidden
- Includes (2) Keys