Ampco Safety Tools
Crow Bar, 36 in. OAL
Mfr # W-31
Zoro # G1923871
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Features Corrosion-Resistant
- Material High Strength Nickel Aluminum Bronze
- Overall Width 4 1/2 in
- Pry Bar Sub-Category Wrecking Bars
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 24 in. OAL W-30
- AMPCO SAFETY TOOLS Crow Bar, 18 in. OAL W-29
- AMPCO SAFETY TOOLS Pinch Bar, 30 in. OAL P-8
- AMPCO SAFETY TOOLS Nail Puller, 18" L, 4-1/2" W, 11/16" Thick N-1
- AMPCO SAFETY TOOLS Pry Bar, 60 in. OAL P-11
- AMPCO SAFETY TOOLS Crow Bar, 30 in. OAL W-30A
- AMPCO SAFETY TOOLS Pinch Bar, 36 in. OAL P-10
- AMPCO SAFETY TOOLS Drum Opener, 2-3/8" x 3" Blade DO-100
- STANLEY Pry Bar, Pieces 3, Steel, 1-1/2 In. W STHT55135
- MAYHEW Pinch Bars, Pinch Point Bar, 24 In. L 75003
- LFI Pinch Point Pry Bar, 48 in. L, HCS, Blue ER0066
- Ampco Safety Tools Pullers and Separators