Zoro Select
CPVC Van-Stone Flange, Schedule 80, 1-1/2" Pipe Size, Socket
Mfr # 9854-015
Zoro # G1925551
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Flange
- Fitting Schedule/Class Schedule 80
- Basic Pipe Fitting Material Plastic
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ZORO SELECT CPVC Transition Fitting, Schedule 80, 1" Pipe Size, FNPT x Spigot 9878-010SS
- ZORO SELECT CPVC Female Adapter, Schedule 80, 2" Pipe Size, FNPT x Socket 9835-020
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 3" x 3" x 2" Pipe Size, Socket x Socket x Socket 9801-338
- ZORO SELECT CPVC Coupling, Schedule 80, 1" Pipe Size, Socket 9829-010
- ZORO SELECT CPVC Male Adapter, Schedule 80, 2" Pipe Size, MNPT x Socket 9836-020
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket 9829-080
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1" Pipe Size, FNPT x FNPT 9830-211
- ZORO SELECT CPVC Female Connector, Schedule 80, 3/4" Pipe Size, FNPT x Socket 835-007CBR
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 1-1/2" x 1-1/4" Pipe Size, Socket 9829-212
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1" x 3/4" Pipe Size, MNPT x FNPT 9839-131
- APOLLO BY TMG 1/2 in. x 1/2 in. CPVC CTS Slip Stainless Steel FPT Adapter CPVCFA12
- Zoro Select Fittings