- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 50
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 50 (Discontinued)
Mfr # PTLEP-176-593
Zoro # G1926127
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 3"
- Length 1"
- Height 1"
- Brand Brady
- MFR #PTLEP-176-593
- Zoro #G1926127
- UPC #662820899266
- Country of OriginUnited States
Dimensions
Width | 3" |
Length | 1" |
Height | 1" |
Label Width | 1 in |
Label Height | 3 in |
Label Size (HxW) - Electrical Panel Labels | 3 in x 1 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 50 |
Temp. Range | -4 Degrees to 212 Degrees F |
Background Color | White |
Standards | ASTM D 1000; ASTM D 2979; UL Recognized |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Label Type | Polyester |
Application | Polyester |
Legend | No Legend |
Tape Format | Die Cut - Tag |
Label Material | Polyester B953 |
Adhesive | Adhesive |
Material Series | B-593 |
Secondary Label Included | No |
Maximum Service Temperature | 212 Degrees F |
Label Media Format | Precut Roll in Box |
Hole Shape | No Precut Hole |
Indoor/Outdoor Usage | Outdoor |
Label Finish | Gloss |
Labels per Row | 1 |
Adhesive Properties | Aggressive Permanent Adhesive |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Label Color | White |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant |
Label Thickness | 0.0256 in |
Label Shape | Rectangle |
Adhesive Material | Acrylic |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Label Color & Finish - Electrical Panel Labels | White ( Gloss ) |
Adhesive Strength - Electrical Panel Labels | Aggressive Permanent |
Minimum Service Temperature | -4 Degrees F |
Product Type | Raised Panel Label |
For Print Method | Thermal-Transfer |
Inkjet Printable | No |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-593, Recommended Ribbon M61-R6010, M71-R6000, R6010