Omron
Relay, 14Pin, 4PDT, 10A, 12VDC
Mfr # LY4F-DC12
Zoro # G1926285
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 12V DC
- AC Contact Rating - Relay 10A @ 120V
- DC Contact Rating - Relay 10A @ 24V
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Explore More Products
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC LY1F-AC24
- OMRON Relay, 11Pin, 3PDT, 10A, 24VAC LY3F-AC24
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC LY2F-AC220/240
- OMRON Relay, 5Pin, SPDT, 10A, 12VDC G2R-1-T-DC12
- OMRON Relay, 8Pin, DPDT, 10A, 240VAC MY2F-AC220/240
- OMRON Relay, 4Pin, SPST, 10A, 12VDC G2R-1A-T-DC12
- OMRON Enclosed Power Relay, 15A, 24VDC, SPDT MJN1Z-E-RP-DC24
- OMRON Relay, 11Pin, 3PDT, 10A, 24VDC MJN3CF-DC24
- OMRON Relay, 11Pin, 3PDT, 10A, 24VDC LY3F-DC24
- OMRON Relay, 11Pin, 3PDT, 5A, 24VDC MY3F-DC24
- OMRON Enclosed Power Relay, 15A, 120VAC, SPDT MJN1Z-E-RP-AC120
- Omron Flange Mount Relays