Ampg
Shim, Round, Min ID 0.500 In, PK25
Mfr # 2JHF2
Zoro # G1926513
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Stainless Steel
- Grade 18-8
- Shim Thickness 0.003 in
- Thickness Tolerance +/-0.005 in
- Shim Temper Not Rated
Explore More Products
- AMPG Shim, Lengthening, ID 0.171 In, PK50 2DMA5
- AMPG Shim, Round, Min ID 0.375 In, PK25 2JHE5
- AMPG Shim, Round, Min ID 0.500 In, PK25 2JHF4
- AMPG Shim, Round, Min ID 0.313 In, PK25 2JHC9
- AMPG Shim, Shortening, ID 0.314 In, PK100 2DMD5
- AMPG Shim, Round, Min ID 0.687 In, PK25 2JHL4
- AMPG Shim, Shaft 3/64"x .005", 18-8 SS, PK25 Z9987-005
- AMPG Shim, Bearing 5/64"x .007", Brass, PK10 Z9882-7-BR
- AMPG Shim, Bearing 3/8"x .010", Brass, PK10 Z9886-10-BR
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0015 In 16705
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0005 In, PK5 44605
- Ampg Shim Stock