Anderson Metals
Drain Cock, Brass, MNPT, 1/8 In
Mfr # 6D909
Zoro # G1927037
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Valves 1/8 in
- Pipe Size 1/8"
- Connection Type MNPT
- Body Material - Valves Brass
- Body Material Brass
Explore More Products
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/4 In 140
- ANDERSON METALS Drain Cock, Brass, MNPT, 1/2 In 6D912
- ANDERSON METALS 1/8" 90Deg Drain Valve 59430-02
- ANDERSON METALS 1/8" Fpt Pt Valve 59234-02
- ANDERSON METALS 1/4" Mpt Auto Drain 59432-04
- MIDLAND METAL Drain Cock, ShutOff, 14 Nominal, MPT x FPT, 150 psi, 075 Hex 1, 062 Hex 2 Hex, Media Air 46069
- JOMAR VALVE LF Brass Boiler Drain, Male, NPT, 3/4" T-621G-201-004G
- SPEARS Boiler Drain Valve, 3/4 in., Slip, CPVC 82MH-007
- HANSEN Drain Cock, Brass, MNPT, 1/4 In 120
- PARKER Brass Drain Cock Ball Valve Inline 1/8" DC604-2
- CAMCO RV DRAIN VALVE 3/8-1/2"" 22223
- Anderson Metals Boiler Drain Valves