- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase Metric Motor, 1 HP, D80C Frame, 230/460V AC Voltage, 3,600 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Leeson
3-Phase Metric Motor, 1 HP, D80C Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (Discontinued)
Mfr # 192266.00
Zoro # G1927107
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 230/460V AC
Customers Also Purchased
- Brand Leeson
-
MFR #
192266.00
-
Zoro #
G1927107
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 19 mm |
Shaft Length | 40 mm |
Details
Item | Metric Motor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
HP | 1 |
RPM Range | 3,001-3,600 |
Voltage | 230/460V AC |
Frame | D80C |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 3,600 |
Motor Shaft Rotation | CW/CCW |
Motor Frame Material | Cast Aluminum |
Standards | CE Certified, CSA Certified, UL Listed |
Includes | Terminal Board, Multi-Mount Repositionable Feet to Allow for 3 Conduit Box Positions |
Phase | Three |
Frame Material | Aluminum |
Hz | 60/50 Hz |
Nominal Efficiency | 77 % |
kW | 0.75 |
CC Number | CC005A |
Max. Ambient Temp. | 104 Degrees F |
Ins. Class | F |
Duty | Continuous |
Full Load Amps | 2.8 A |
Motor Bearings | Ball |
No. of Speeds | 1 |
Green Certification or Other Recognition | NEMA Premium(R) Rated |
Inverter Rated | Yes |
HP @ 50Hz | 1 |
RPM @ 50Hz | 3,475 |
Voltage @ 50Hz | 230/460V AC |
Usable @ 208V | No |
NEMA Design | B |
Weight | 15 lb |
Service Factor @ 50Hz | 1.15 |
Duty Cycle | Continuous |
Full Load Amps @ 50Hz | 2.8 A |
Usable @ 200V | No |
Ambient Temperature | 40 Degrees C |
Description
Metric Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8 A, D80C Frame, Usable @ 208V No, Usable @ 200V No, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes