Zoro Select
Fender Washer, Fits Bolt Size M16 , Steel Zinc Plated Finish, 25 PK
Mfr # M38210.160.0001
Zoro # G1927965
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flat Washer Type Large OD Flat Washer
- Material Steel
- Finish Zinc Plated
- Outside Diameter 50 mm
- Minimum Thickness 3 mm
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK M38210.120.0001
- ZORO SELECT Fender Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK U38160.100.0004
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 1000 PK B38210.025.0150
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK Z9688
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 50 PK Z0465
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK Z9681
- ZORO SELECT Fender Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 10000 PK M4D9021A2
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 25000 PK 3720WFB
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 316 Stainless Steel Plain Finish, 1000 PK 3120WF316
- MIDWEST FASTENER Washer Fender Zn 5/16X1-1/2 03933
- PRIME-LINE Fender Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK 9081585
- Zoro Select General Washers