Shop Alternate Products
This Product is Discontinued
Zoro Select
USS Washer, Fits Bolt Size 1 3/8 in , Steel Zinc Plated Finish, 15 PK (Discontinued)
Mfr # 1JY46
Zoro # G1927983
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size 1 3/8 in
- Outside Diameter 3 1/4 in
- Minimum Thickness 0.188 in