Eaton
Proximity Sensor, Inductive, 18mm, NO
Mfr # E57SAL18A4EA
Zoro # G1928193
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Proximity Sensor Style Cylindrical Proximity Sensor
- Proximity Sensing Method Inductive
- Proximity Sensor Power Requirement 40 to 250V AC
- Proximity Sensor Output Circuit Type 2 Wire
- Output Mode NO
Explore More Products
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18A108C02-D1
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 4pin E57G-18UPN8-Q
- EATON Proximity Sensor, PNP, 8mm Detect Dist. E57P-18UPN8-C2
- EATON ProxSwitch, 18mm, Unshielded, PNP, NO, 2m E57P-18UPN12-C2
- EATON Proximity Sensor, Inductive, 18mm, NO E59-M18C116C02-D1
- EATON Proximity Sensor, Inductive, 30mm, NO E59-M30C129A01-A1
- EATON Proximity Sensor, Inductive, 12mm, PNP, NC E57-12LE06-B1
- EATON Proximity Sensor, Inductive, 20mm, NPN, NC E57-18LE20-C1
- EATON ProxSwitch-Short, 12mm, Shlded, PNP, NO, 2m E57PS-12SPN2-C2
- CAMOZZI Magnetic Proximity Reed Switch, T-Slot, 2 Wires With M8 Connector, 10-110Vdc, 10-230Vac CST-250N
- BENTLY NEVADA 7200 PROBE PROXIMITY SENSOR 21508-02-12-10-02
- Eaton Sensors