Pomona Electronics
Mini Hook Test Lead, 36 In. L, Black/Red
Mfr # 3786-C-36
Zoro # G1928211
$33.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Length 36"
- Temperature Range -40 Degrees to 185 Degrees F
- Features 1-1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
- Max. Voltage 300VAC
Explore More Products
- POMONA ELECTRONICS Binding Post, 30VAC/60VDC, Black 2894-0
- POMONA ELECTRONICS Patchcord Set 3781-24-02
- POMONA ELECTRONICS Modular Test Leads, 48 In. L, Black/Red, PR 5907A
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Red, 300VAC 6244-48-2
- POMONA ELECTRONICS Test Clip Set, Black, Red, 300 Vrms 3788
- POMONA ELECTRONICS Test Clip, Red, 6-2/9 In. L, 5A, 300VDC 5830-2
- POMONA ELECTRONICS Backprobe Pins Set, 10Ct 1783104
- POMONA ELECTRONICS Basic Electronic Test Lead Kit 1663900
- POMONA ELECTRONICS Mounting Safety Jack, 4mm, Black 73098-0
- TEST PRODUCTS INTL Probe extensions, 8" A051
- POMONA ELECTRONICS HOLDER, TEST LEAD, Orange 1508
- Pomona Electronics Test Leads & Probes