Shop Alternate Products
This Product is Discontinued
Zoro Select
1-1/2 " Dia., Polypropylene, White/Plastic Finish, Kitchen, End Outlet Waste Tee (Discontinued)
Mfr # 1PNY3
Zoro # G1928491
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains Polypropylene
- Color - Drains White
- Connection - Drains Slip
- Length (In.) 6-5/8