Palmetto Packing
Packing Seal, 1/8 Sq In., 5 Ft
Mfr # 1367S
Zoro # G1928656
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Square (In.) 1/8 in
- Length 5 ft
- Material PTFE
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 250 psi
Explore More Products
- PALMETTO PACKING Packing Seal, 3/4 Sq. In., 5 ft 1575
- PALMETTO PACKING Packing Seal, 13/16 sq. in., 5 ft. 1389
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft 5000
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft 5080
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft 1367H
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 10 Ft 1382
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft 1389
- PALMETTO PACKING Packing Seal, 9/16 sq. in., 25 ft. 1367FS
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft 1350
- PALMETTO PACKING Packing Seal, 5/8 Sq In., 10 Ft 1347AF
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft 1367FS
- Palmetto Packing Compression Packing