Norton Abrasives
Disc, Sanding, 5 Hole, 5 In, VF, P240G, PK100
Mfr # 66261131577
Zoro # G1928902
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 5 Hole
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Grit P240B
Explore More Products
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5 In, VF, P220G, PK100 66261131578
- NORTON ABRASIVES Hook/Loop Sanding Disc, 2 D, Grit 120 66623333604
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 66261140519
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5" dia. 07660749159
- NORTON ABRASIVES Hook-and-Loop Sand Disc, 5 in Dia, PK100 66623377539
- NORTON ABRASIVES Disc, Sanding, NoHole, 5In, P120G, PK100 66261131547
- NORTON ABRASIVES Finish Disc 5" Xfin 320G 07660768348
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven 66261170183
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, VF, P320G, PK100 66261149900
- DYNABRADE HookandLoopDisc, 5", Vac, 180G, PK50 91540
- ARC ABRASIVES Hook/Loop Disc, 36 Grit, 6in.Disc dia. 71-30450VW
- Norton Abrasives Hook & Loop Sanding Discs