Tempco
Swaged Cartridge Heater, 159W/sq. In.
Mfr # HDC00046
Zoro # G1929094
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 2 1/2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 159W/sq in
Explore More Products
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. HDC00642
- TEMPCO Swaged Cartridge Heater, 73W/sq. In. HDC00070
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. HDC00085
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. HDC20609
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L HDC00158
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. HDC20569
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. HDC04715
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. HDC00105
- TEMPCO Swaged Cartridge Heater, 61W/sq. In. HDC13036
- VULCAN Swaged Cartridge Heater, 86W/sq. In. TB381A
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L LDC01949
- Tempco Cartridge Heaters