Wera
Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1"
Mfr # 05056176001
Zoro # G1929812
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Slotted
- Fastening Tool Tip Size 6.5mm
- Shank Style Hex
- Hex Shank Size 1/4 in
Explore More Products
- WERA Torsion Bit, Metric, 1/4", Hex, 5.5mm, 1", SS 05071077001
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS 05071099001
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel 05056404001
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS 05071097001
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" 05056172001
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel 05066106001
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel 05056704001
- WERA Torsion Bit, Metric, 1/4", Hex, 10mm, 1" 05066644001
- WERA 871/1 M-Plus Torq Set Bit 6 X 25Mm 05066628001
- BONDHUS Prohold Hex Bit 2In 19Mm 43288
- WIHA 11 Piece Torx Bit Selector T5-T30 79242
- Wera Screwdrivers and Nutdrivers