Victor
Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene
Mfr # 0781-0584
Zoro # G1930616
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Service Acetylene
- Stages Single Stage
- Regulator Application General Purpose
- Delivery Pressure Range 2 to 15 psi
- Inlet Connection CGA 510
Explore More Products
- VICTOR VICTOR G250 Oxy Single Stage Regulator 0781-9406
- VICTOR Regulators, Single Stage, CGA-580, 1 to 150 psi, Use With: Inert 4000-9389
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane 0781-3606
- VICTOR Cutting Tip, 1 Piece, Size 2, Acetylene 0331-0035
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen 0781-0543
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene 0324-0111
- VICTOR Flowmeter, Female Inlet, Cylinder Mounting 0781G3659
- VICTOR VICTOR Ar/CO2/He/N/O Regulator LGT500-03-03-03-03-102-00-A
- VICTOR Regulators, Two Stage, CGA 660, 1 to 90 psi, Use With: Corrosive, Toxic 4000-5121
- VICTOR Flowmeter 0781-3819
- UNIWELD Nitrogen Flowmeter UNF3
- Victor Regulators