Shop Alternate Products
This Product is Discontinued
Westward
1/2 in Drive, 3/4" 6 pt SAE Socket, 6 Points (Discontinued)
Mfr # 1NTZ9
Zoro # G1930896
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 in