Solberg
Inlet Filter, 6 In MNPT, 1100 Max CFM
Mfr # CSL-375P-600
Zoro # G1931544
Free Shipping & Returns
$2,190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Extreme Duty
- Inlet (In.) 6 (M)NPT
- Outlet (In.) 6 (M)NPT
- Material Carbon Steel
- Max. Flow (CFM) 1,100 cfm
Explore More Products
- SOLBERG Inlet Filter, 2 1/2 MNPT Out, 195 Max CFM, 2 Micron Paper Media FT‐230P‐200
- SOLBERG Inlet Filter, 5 In MNPT, 800 Max CFM CSL-245P-500
- SOLBERG Replacement ULPA Element, Baterial Grade UL850/1
- SOLBERG T-Style Inlet Filter, 6 In FNPT, 1100 CFM CT-275P-600C
- SOLBERG Filter, Vacuum, 1 1/2 In CSL-849-150HC
- SOLBERG Vacuum Filter, 3 In, 300 SCFM, Paper Media CSL-238-300C
- SOLBERG Medical Inlet Vacuum Filter, 1-1/4" HV-UL896-125C
- SOLBERG Vacuum Filter, 6 In, 1100 SCFM, Paper Media CSL-274P-600
- SOLBERG Vacuum Filter, 4 In, 520 SCFM, 1 Micron Polyester Media CSL‐335ZP‐400
- SOLBERG T-Style Inlet Vacuum Filter, 1 In ST-897-100C
- SOLBERG Vacuum Pump, Coalescng Filter Element CEG860/1
- Solberg Vacuum Pumps & Blowers