Eaton Bussmann
Time Delay, 600V AC, 300V DC
Mfr # LPS-RK-200SPI
Zoro # G1931562
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series LPS-RK-SPI
- Speed Time-Delay
- Amps 200A
- AC Voltage Rating 600V AC
Explore More Products
- EATON BUSSMANN Time Delay, 32V AC, 80V DC ANL-200
- EATON BUSSMANN Fuse, Time Delay, 70A, LPJ Series, 600V AC, 300V DC, 4-5/8" L x 1-1/8" dia LPJ-70SP
- EATON BUSSMANN Forklift Limiter Fuse, Time Delay, 175 A, ANL Series, 32V AC, 80V DC, 3-3/16" L x 7/8" dia ANL-175
- EATON BUSSMANN Fuse, Fast Acting, 5A, AGU Series, 32V AC, Not Rated, 1-1/2" x 13/32" AGU-5
- EATON BUSSMANN Fuse, Time Delay, 1-1/4A, FRS-R Series, 600V AC, 300V DC, 5" L x 13/16" dia FRS-R-1-1/4
- EATON BUSSMANN Time Delay, 600V AC, 250V DC FRS-R-50ID
- EATON BUSSMANN Electric Fuse, Time Delay Blow, 12A, 32Vac, 250Vdc, 1000A (Ir), Inline/Holder, 3Ag MDL-12
- EATON BUSSMANN Fuse, Time Delay, 12A, LPN-RK-SP Series, 250V AC, 125V DC, 2" L x 9/16" dia LPN-RK-12SP
- EATON BUSSMANN Fuse, Time Delay, 8A, FRN-R-ID Series, 250V AC, 125V DC, 2" L x 9/16" dia FRN-R-8ID
- EATON BUSSMANN Fuse, Time Delay, 3-1/2A, FNQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia FNQ-3-1/2
- EATON BUSSMANN Time Delay, 250V AC, Not Rated GMC-500-R
- Eaton Bussmann UL Class Fuses