- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Motor Controls
- /
- Contactors & Contacts
- /
- IEC Magnetic Contactors
- /
- IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No
Mfr # LC1D18B7
Zoro # G1931781
Free Shipping & Returns
$193.99
Item successfully saved to ''
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 18 A
- Action Non-Reversing
- Full Load Amps-Resistive 32 A
- Number of Poles 3
- Reversing No
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
LC1D18B7
-
Zoro #
G1931781
- UPC # 785901207078
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 3.03 in |
Depth | 3.38 in |
Width | 1.77 in |
NEMA Size | Not Applicable |
Working Height | Up to 9842.52 ft |
Overall Depth | 3.39 in |
Overall Height | 3.03 in |
Overall Width | 1.77 in |
Details
Item | IEC Magnetic Contactor |
Full Load Amps-Inductive | 18 A |
Action | Non-Reversing |
Full Load Amps-Resistive | 32 A |
Number of Poles | 3 |
Coil Volts | 24 V AC |
Reversing | No |
HP @ 1 Phase - 230V | 3 |
HP @ 1 Phase - 120V | 1 hp |
HP @ 1 Phase - 240V | 3 hp |
HP @ 3 Phase - 208V | 5 hp |
HP @ 3 Phase - 240V | 5 hp |
HP @ 3 Phase - 480V | 10 hp |
HP @ 3 Phase - 575V | 15 hp |
Aux. Contact Configuration | 1NO/1NC |
Enclosure NEMA Rating | No Enclosure |
Hz | 50/60 |
Standards | BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed |
Auxiliary Contact Form | 1NO/1NC |
Frame / Series / Class / Code | TeSys |
Series | TeSys Deca |
Impulse Withstand Voltage | 6 kV |
Includes Protective Cover | Yes |
Operating Time | 12 to 22 ms (Closing), 4 to 19 ms (Opening) |
Impedance | 2.5 mOhm |
Mounts On | Plate, Rail |
Rated Making Capacity | 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 300 A @ 440V (Power Circuit) |
Rated Insulation Volts | 600/690V |
Watts Loss | 2 to 3W |
Net Weight | 0.33 kg |
Max. Temperature | 850°C |
Overvoltage Category | CAT III |
Thermal Amperage | 10 A (at 60°C Signalling Circuit), 32 A (at 60°C Power Circuit) |
Insulation Resistance Range | Greater Than 10 MOhms (Signalling Circuit) |
Operating Speed | 3600 cycles per hr |
Switching Current | 5 mA (Signalling Circuit) |
Signalling Circuit Frequency | 25 to 400 Hz |
Mechanical Durability | 15 Mcycles |
Electrical Durability | 1.65 Mcycles (18 A, AC-3, Less than 440 V); 1 Mcycles (32 A, AC-1, Less than 440 V); 1.65 Mcycles (18 A, AC-3e, Less than 440 V) |
Environmental Attributes | Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3 |
Switching Voltage | 17 V (Signalling Circuit) |
Electrical Connection | Screw Clamp Terminals |
Shock Resistance | 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open) |
Hold VA | 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C) |
Inrush VA | 70 VA |
Fuse Amps | 10 A (Signalling Circuit), 50 A (Type 1 Power Circuit), 35 A (Type 2 Power Circuit) |
Rated Short-Time Withstand Current | 145 A (at 40°C for 10 s Power Circuit), 240 A (at 40°C for 1 s Power Circuit), 40 A (at 40°C for 10 min Power Circuit), 84 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit) |
IP Rating | IP20 |
Non-Overlap Time | 1.5 ms |
Fire Rating | UL 94 V1 |
Rated Breaking Capacity | 300 A @ 440V |
Features | Without Built-In Suppressor Module |
Max. Operating Watts | 4 kW (at 220 to 230V AC 50/60 Hz AC-3), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 9 kW (at 415 to 440V AC 50/60 Hz AC-3), 10 kW (at 500V AC 50/60 Hz AC-3), 10 kW (at 660 to 690V AC 50/60 Hz AC-3), 4 kW (at 400V AC 50/60 Hz AC-4), 4 kW (at 220 to 230V AC 50/60 Hz AC-3e), 7.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 9 kW (at 415 to 440V AC 50/60 Hz AC-3e), 10 kW (at 500V AC 50/60 Hz AC-3e), 10 kW (at 660 to 690V AC 50/60 Hz AC-3e) |
Application | Motor Control, Resistive Load |
Control Circuit Voltage Limits | Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz) |
Vibration Resistance | 4 G (Contactor Closed), 2 G (Contactor Open) |
Tightening Torque | 1.7 Nm |
Rated Voltage | 690V AC, 300V DC |
Terminal Connection Type | Screw Clamp Terminals |
Minimum Operating Temperature | -40 Degrees F |
Horsepower @ Single Phase - 240V AC | 3 hp |
Horsepower @ Three Phase - 208V AC | 5 hp |
Number of Normally Open Main Contacts | 3 |
Phase | Three |
Horsepower @ Single Phase - 120V AC | 1 hp |
Mounting Style | DIN Rail, Plate |
Mechanical Operating Durability | 15,000,000 |
Resistance Properties | Fire Resistant |
Horsepower @ Three Phase - 240V AC | 5 hp |
Full Load Current - Inductive | 18 A |
Number of Auxillary Contacts | 2 |
Includes Auxiliary Contacts | Yes |
Electrical Operating Durability | 1,000,000, 1,650,000 |
Horsepower @ Three Phase - 600V AC | 15 hp |
Frequency | 50/60 Hz |
Coil Voltage | 24V AC |
Contactor Style | IEC |
Horsepower @ Three Phase - 480V AC | 10 hp |
NEMA Enclosure Rating | No Enclosure |
NEMA Enclosure Material | Not Applicable |
Maximum Operating Temperature | 140 Degrees F |
Embedded Surge Suppressor | No |
Maximum Voltage Rating | 690V AC |
Reversing Capability | Non-Reversing |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 5 hp
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No LC1D18U7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No LC1D18G7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No LC1D18LE7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No LC1D50ABBE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 40 A, Reversing: No LC1D40008F7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No LC1D32BL
- SCHNEIDER ELECTRIC Contactor, 200-500V AC/DC, 50/60 Hz LC1G115LSEA
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: Yes LC2D65ABBE
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 6 A LC1K0610M7
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 20 A LC1DT20BL
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 7 A, Reversing: No XTCE007B10C
- Schneider Electric Motor Controls