Harrington
Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft
Mfr # TCS1000C2-15
Zoro # G1932314
Free Shipping & Returns
$5,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Housing Length 14 3/8 in
- Hoist Lift 15 ft
- Lift Speed 30 fpm
- Air Consumption 60 scfm
Replacement Parts
Explore More Products
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift AH250C-10
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft TCR500C-15
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 13 ft. Lift AH250M-13
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift AH500P-15
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft TCS1000P2-15
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft TCS500C-15
- HARRINGTON Air Chain Hoist, 500 lb., 60 fpm TCS250P-18
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift TCR250P-10
- HARRINGTON Air Chain Hoist, Pendant, 1000 lb., 15 ft. TCW500P-15
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft TCR500P-10
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft TCR500C-10
- Harrington Lifting Equipment