Shop Alternate Products
This Product is Discontinued
Westward
Safety Shield, C Clamp, 8 x 10 In, 3/16 T (Discontinued)
Mfr # 2MZX4
Zoro # G1933023
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With C-Clamp
- Length 10"
- Width 8"
- Thickness 3/16"
- Melting Temp. Range (F) 482~590