Madison
SPST Drum Liquid Level Switch Open On Rise 240VAC
Mfr # M4168-2
Zoro # G1933495
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 150 psi
- Contact Form SPST
- Max. Voltage 240 V
- Float Switch Contact Form SPST
Explore More Products
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi M5920
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8790-14/4184
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M8000-ULL-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M8710
- MADISON SPST Drum Liquid Level Switch Open On Rise 240VAC M4169-2
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 200 psi ML5555
- MADISON SPST Liquid Level Switch Selectable 240VAC 150 psi M4302-7807-6
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M4400-PBT-ULL-NO
- MADISON SPST Ultra Low Level Liquid Switch Close on Rise 240VAC 25 psi M9000-ULL-NO
- PUMPSPY Piggyback Vertical Float Switch 10 VS-100
- SJE-RHOMBUS NO Float Switch 125/250VAC 13 psi 20SGMPCNO
- Madison Level Switches