Zoro Select
Split Lock Washer, For Screw Size M3.5 Steel, Black Oxide Finish, 100 PK
Mfr # M37000.035.0001
Zoro # G1934414
$3.51
34% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Outside Diameter 6.7 mm
- Minimum Thickness 0.80 mm
- Maximum Thickness 0.8 mm
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Zinc Yellow Finish, 5 PK U37060.100.0001
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Plain Finish, 25 PK LWHIS075USA-025BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 900 PK B37020.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/8 in Steel, Black Oxide Finish, 5 PK U37000.112.0001
- ZORO SELECT Split Lock Washer, For Screw Size 9/16 in Steel, Plain Finish, 50 PK LWLIS056USA-050BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK U51450.075.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK U37171.125.0001
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Mechanical Zinc Finish, 15000 PK 10WSV
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK LWXIS100USA-010BX
- ARMOR COAT Split Lock Washer, For Screw Size 1/2 in Steel, Armor Coat Finish, 25 PK UST236050
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK U51450.062.0001
- Zoro Select Lock Washers