Zoro Select
Black Cast Nylon Sheet Stock 48" L x 12" W x 0.500" Thick
Mfr # 1ERA6
Zoro # G1934667
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Cast Nylon
- Plastic Thickness 0.500"
- Plastic Width 12"
- Plastic Length 48"
Explore More Products
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.188" Thick 1ZBT1
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.375" Thick 1ZAU9
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 6 ft. W x 0.004" Thick BULK-PF-LDPE-14
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick 1ZAX6
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 48" W x 0.118" Thick BULK-PS-ACR-12
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick 3HMN1
- ZORO SELECT White UHMW Roll Stock 36" L x 6" W x 0.031" Thick 461XXXI-A-0603
- ZORO SELECT Black Nylon 6/6 Sheet Stock 6" L x 6" W x 1-1/2" Thick PS-NYLB-27
- ZORO SELECT White HDPE Rectangle Stock 48" L x 1" W x 3/4" Thick BULK-PS-PE-109
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.250" Thick 1YYR6
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick BULK-PS-PE-314
- Zoro Select Plastic Sheets